Tapered Roller Bearing Flanged Cup
Outer diameter | 136.525 mm |
---|---|
Width | 32.545 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 32,545x136,525x136,525 mm |
---|---|
Logistic Weight | 1031 g |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
Package weight | 1031 g |
Outer diameter | 136.525 mm |
Width | 32.545 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days