Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN H936349-90055 TAPERED ROLLER BEARING
Tapered roller bearing Timken H 936349-90055
Tapered roller bearing Timken
References
timken:
H 936349-90055
rubix:
397A5190
ean:
0053893715674
Product details
Technical specifications
Product details : TIMKEN H936349-90055 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14,133.40
excl. VAT
/
Each
£
16,960.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken NA 48685SW/48620D, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 93.665 mm
Tapered roller bearing Timken 74537-90217, Outer diameter: 215.9 mm | Inner diameter: 136.652 mm | Width: 106.426 mm
Tapered roller bearing Timken 380
Tapered roller bearing NTN 4T-H715348, Outer diameter: 110.8 mm | Inner diameter: 77.788 mm | Width: 46.038 mm
Tapered roller bearing FAG 31307-A>A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing SKF 15245, Outer diameter: 62 mm | Inner diameter: 50.53 mm | Width: 14.29 mm
Tapered roller bearing Timken 32236, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 91 mm
Tapered roller bearing Timken 98400-90037, Outer diameter: 200.025 mm | Inner diameter: 101.6 mm | Width: 108.268 mm
Tapered roller bearing SKF 32232, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing Timken L521910D, Outer diameter: 146.05 mm
Tapered roller bearing Timken JH 307749-90N01
Tapered roller bearing NTN 4T-09074/09195, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-HM518410, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 30.162 mm
Tapered roller bearing Timken LL205410, Outer diameter: 77.788 mm | Width: 9.525 mm
Tapered roller bearing Timken 394A-20024, Outer diameter: 110 mm | Inner diameter: 94.016 mm | Width: 18.824 mm