Tapered roller bearing NTN 4T-HM518410, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-HM518410
See technical informationReferences
NTN:4T-HM518410
Rubix:204A8066
EAN:4547359475104




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 30.162 mm |
Product details : NTN 4T-HM518410 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152,4x152,4x30,162 mm |
|---|---|
| Logistic Weight | 760 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 152.4 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 32.35 excl. VAT
/ Each
£ 38.82 incl. VAT
- Usually arrives within 14 working days