Tapered roller bearing Timken NA 48685SW/48620D, Outer diameter: 200.025 mm | Inner diameter: 142.875 mm | Width: 93.665 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:NA 48685SW/48620D
Rubix:100A8844
EAN:0053893622040






Technical specifications
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 93.665 mm |
Documents
Product details : TIMKEN NA48685SW-99401 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Technical specifications
Attributes
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 93.665 mm |
| Bearing Clearance | cn |
| Weight | 8.43 kg |
| Series | 48600 |
| Cage | steel |
| Total bearing width | 93.665 mm |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 1,622.24 excl. VAT
/ Each
£ 1,946.69 incl. VAT
- Delivery usually within ( 7 ) days