Tapered roller bearing SKF 15245, Outer diameter: 62 mm | Inner diameter: 50.53 mm | Width: 14.29 mm
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard
See technical informationReferences
SKF:15245
Rubix:229A3862
Manufacturer :142506
EAN:7316576679230


Technical specifications
| Inner diameter | 50.53 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14.29 mm |
Product details : SKF 15245 TAPERED ROLLER BEARING
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,29x62x62 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 50.53 mm |
| Outer diameter | 62 mm |
| Width | 14.29 mm |
| Bearing Clearance | cn |
| Series | 152 |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Usually arrives within 14 working days