Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH228349V-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken HH 228349V/HH228310V
Tapered roller bearing Timken
References
timken:
HH 228349V/HH228310V
rubix:
397A4604
Product details
Technical specifications
Product details : TIMKEN HH228349V-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,886.30
excl. VAT
/
Each
£
10,663.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 33118, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 35 mm
Tapered roller bearing Timken M 88043/M88010
Tapered roller bearing Timken LM12749F, Inner diameter: 21.987 mm
Tapered roller bearing NTN 4T-M88048, Outer diameter: 68.262 mm | Inner diameter: 33.338 mm | Width: 22.225 mm
Tapered roller bearing FAG 30310-XL, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Tapered roller bearing Timken 32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing Timken M 224749D-90041
Tapered roller bearing Timken 74537-90218, Outer diameter: 215.9 mm | Inner diameter: 136.652 mm | Width: 106.426 mm
Tapered roller bearing NSK 30302J, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Tapered roller bearing Timken HM821547, Inner diameter: 99.979 mm
Tapered roller bearing NTN 4T-09196, Outer diameter: 49.225 mm | Inner diameter: 46.225 mm | Width: 17.462 mm
Tapered roller bearing Timken 42362D-90158, Outer diameter: 148.336 mm | Inner diameter: 92.202 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-14125A/14274, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 19.845 mm
Tapered roller bearing Timken 39520DC, Outer diameter: 112.712 mm
Tapered roller bearing Timken L225849-30000, Outer diameter: 148.844 mm | Inner diameter: 127 mm | Width: 26.162 mm