Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN JLM722948-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken JLM 722948/JLM722912
Tapered roller bearing Timken
References
timken:
JLM 722948/JLM722912
rubix:
208A4755
ean:
0053893711072
Product details
Technical specifications
Product details : TIMKEN JLM722948-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,799.80
excl. VAT
/
Each
£
2,159.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM804849, Outer diameter: 73.5 mm | Inner diameter: 48.412 mm | Width: 29.37 mm
Tapered roller bearing SKF 32940, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 54.18 mm
Tapered roller bearing NTN 4T-07087, Outer diameter: 37.5 mm | Inner diameter: 22.225 mm | Width: 14.26 mm
Tapered roller bearing Timken 16986, Inner diameter: 42.987 mm
Tapered roller bearing NTN 4T-M246910
Tapered roller bearing NTN 4T-2984, Outer diameter: 65 mm | Inner diameter: 46.038 mm | Width: 25.608 mm
Tapered roller bearing Timken 387A-90349, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing NTN 4T-665, Outer diameter: 114.4 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Tapered roller bearing Timken 67388-90218, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 32230DF, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 154 mm
Tapered roller bearing Timken HM220149Z/HM220110Z
Tapered roller bearing Timken 3620B, Outer diameter: 61.912 mm | Width: 23.812 mm
Tapered roller bearing Timken 82576-90064, Outer diameter: 236.538 mm | Inner diameter: 146.05 mm | Width: 131.762 mm
Tapered roller bearing Timken 77675B, Outer diameter: 171.45 mm | Width: 38.1 mm
Tapered roller bearing NTN 30209U, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm