Tapered roller bearing Timken 387A-90349, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 49.276 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:387A-90349
rubix:397A8065
ean:0053893022376
brand logo
brand logo
Technical specifications
Inner diameter57.15 mm
Outer diameter100.076 mm
Width49.276 mm
See all Specifications

Product details : TIMKEN 387A-90349 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)49,276x100,076x100,076 mm
Logistic Weight1422 g
Packaged dimensions (D x W x H)68,4276x106,3752x106,3752 mm
Inner diameter57.15 mm
Outer diameter100.076 mm
Width49.276 mm
Show UNSPSC/ECL@SS
£ 201.28 excl. VAT
/ Each
£ 241.54 incl. VAT
  • Usually arrives within 14 working days