Tapered roller bearing Timken 77675B, Outer diameter: 171.45 mm | Inner diameter: 95.25 mm | Width: 38.1 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:77675B
Rubix:397A7920
Manufacturer :100052486
EAN:0053893399638


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 38.1 mm |
Product details : TIMKEN 77675B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x171,45x171,45 mm |
|---|---|
| Logistic Weight | 1827 g |
| Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
| Package weight | 1826,6 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 171.45 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Weight | 4.7 kg |
| Series | 77000 |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 474000 N |
| Basic dynamic load, radial - Cr | 104000 N |
Show UNSPSC/ECL@SS
£ 2,139.58 excl. VAT
/ Each
£ 2,567.50 incl. VAT
- Usually arrives within 14 working days




