Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM104947A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 104947A/JLM 104910
Tapered roller bearing Timken
References
timken:
LM 104947A/JLM 104910
rubix:
132A3144
ean:
0053893664972
Product details
Technical specifications
Product details : TIMKEN LM104947A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.36
excl. VAT
/
Each
£
103.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 2580/2520
Tapered roller bearing NTN 4T-3876/3820, Outer diameter: 85.725 mm | Inner diameter: 38.1 mm | Width: 30.162 mm
Tapered roller bearing Timken 752B, Outer diameter: 161.925 mm | Width: 38.1 mm
Tapered roller bearing FAG KLM503349-A-LM503310, Outer diameter: 74.975 mm | Inner diameter: 45.987 mm | Width: 14 mm
Tapered roller bearing Timken HH926749/HH926710, Outer diameter: 273.05 mm | Inner diameter: 120.65 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-369S, Outer diameter: 67 mm | Inner diameter: 47.625 mm | Width: 22.225 mm
Tapered roller bearing Timken 35175, Outer diameter: 82.93 mm | Inner diameter: 44.45 mm | Width: 22.23 mm
Tapered roller bearing Timken 18204X, Outer diameter: 85 mm | Inner diameter: 51.999 mm | Width: 18.263 mm
Tapered roller bearing FAG T7FC060-XL, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 26 mm
Tapered roller bearing Timken 93825A, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 63.5 mm
Tapered roller bearing NTN 4T-HM81610PX3, Outer diameter: 47 mm | Inner diameter: 16 mm | Width: 16 mm
Tapered roller bearing Timken 15251D, Outer diameter: 63.5 mm | Inner diameter: 30 mm | Width: 50.75 mm
Tapered roller bearing NTN 4T-33472, Outer diameter: 120 mm | Inner diameter: 46.038 mm | Width: 23.444 mm
Tapered roller bearing Timken 752, Outer diameter: 161.925 mm | Width: 38.1 mm
Tapered roller bearing Timken LL510710, Outer diameter: 92.075 mm | Width: 9.525 mm