Timken Tapered Roller Bearing HH926700
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 273.05 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 53,975x273,05x273,05 mm |
---|---|
Logistic Weight | 6590 g |
Packaged dimensions (D x W x H) | 63,5x298,45x298,45 mm |
Inner diameter | 120.65 mm |
Outer diameter | 273.05 mm |
Width | 82.55 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days