Tapered roller bearing Timken 2580/2520, Outer diameter: 66.421 mm | Inner diameter: 31.75 mm | Width: 25.357 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:2580/2520
Rubix:100A3507
EAN:0053893663975


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 66.421 mm |
| Width | 25.357 mm |
Product details : TIMKEN 2580-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x66,421x66,421 mm |
|---|---|
| Logistic Weight | 395 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 31.75 mm |
| Outer diameter | 66.421 mm |
| Width | 25.357 mm |
| Weight | 0.4 kg |
| Series | 2500 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100 per astm a295) for bearing components; stamped steel cage |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Standard | abma 19.2 |
| Basic static load, radial - C0r | 94400 N |
| Basic dynamic load, radial - Cr | 83700 N |
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ Each
£ 94.80 incl. VAT
- Delivery usually within ( 7 ) days