Tapered roller bearing Timken LM 11900LA/LM11949, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 15.494 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LM 11900LA/LM11949
Rubix:103A6851
EAN:0053893173764




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 15.494 mm |
Product details : TIMKEN LM11900LA-902A1 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 15.494 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | lm11900 |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 10100 N |
Show UNSPSC/ECL@SS
£ 25.45 excl. VAT
/ Each
£ 30.54 incl. VAT
- Usually arrives within 14 working days