Tapered roller bearing Timken 02420B, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 17.463 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:02420B
Rubix:106A0572
Manufacturer :100026627
EAN:0053893159683


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 68.262 mm |
| Width | 17.463 mm |
Product details : TIMKEN 02420B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17,462x72,128x72,128 mm |
|---|---|
| Logistic Weight | 153 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 152,9 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 68.262 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 0.41 kg |
| Series | tsf (tapered single with flange) |
| Total bearing width | 22.225 mm |
| Standard | precision abma class 0 |
| Basic static load, radial - C0r | 70200 N |
| Basic dynamic load, radial - Cr | 16500 N |
Show UNSPSC/ECL@SS
£ 99.46 excl. VAT
/ Each
£ 119.35 incl. VAT
- Delivery usually within ( 7 ) days




