Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14138A-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14138A/14274
Tapered roller bearing Timken
References
timken:
14138A/14274
rubix:
104A8067
ean:
0053893779942
Product details
Technical specifications
Product details : TIMKEN 14138A-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.04
excl. VAT
/
Each
£
54.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 72212C/72487, Outer diameter: 123.825 mm | Inner diameter: 53.975 mm | Width: 36.513 mm
Tapered roller bearing Timken LM503349A, Inner diameter: 45.987 mm
Tapered roller bearing NTN 4T-JH307710, Outer diameter: 110 mm | Inner diameter: 136.525 mm | Width: 32 mm
Tapered roller bearing Timken H 239649-90061
Tapered roller bearing NTN 4T-47490/47420, Outer diameter: 120 mm | Inner diameter: 71.438 mm | Width: 32.545 mm
Tapered roller bearing NTN 4T-497, Outer diameter: 109.5 mm | Inner diameter: 85.725 mm | Width: 29.769 mm
Tapered roller bearing NTN 4T-29585, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing Timken 385/382
Tapered roller bearing NTN 4T-25821, Outer diameter: 73.025 mm | Inner diameter: 71.42 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-663, Outer diameter: 114.4 mm | Inner diameter: 82.55 mm | Width: 41.275 mm
Tapered roller bearing Timken 366/362A
Tapered roller bearing NTN 4T-32304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
Tapered roller bearing SKF 32940, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 54.18 mm
Tapered roller bearing Timken JLM508710, Outer diameter: 95 mm | Width: 19 mm
Tapered roller bearing Timken 9220, Outer diameter: 161.925 mm | Width: 31.75 mm