Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM516448-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM516448, Inner diameter: 82.55 mm
Tapered roller bearing Timken
References
timken:
HM516448
rubix:
106A3447
manufacturer :
100074807
ean:
0053893630243
Technical specifications
Inner diameter
82.55
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM516448-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
141,732
x
141,732
x
49,022
mm
Package weight
1362,1
g
Inner diameter
82.55
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.22
excl. VAT
/
Each
£
150.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-33207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 28 mm
Tapered roller bearing NTN 4T-29590/29521, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 25.4 mm
Tapered roller bearing Timken 522-20395, Outer diameter: 101.6 mm | Inner diameter: 83.058 mm | Width: 26.924 mm
Tapered roller bearing Timken 3775/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing Timken 32215DF, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 66.5 mm
Tapered roller bearing FAG 31320-X-XL, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 51 mm
Tapered roller bearing Timken LM67000LA/LM67048, Inner diameter: 31.75 mm
Tapered roller bearing NTN 4T-332PX2, Outer diameter: 80 mm | Inner diameter: 42.88 mm | Width: 17.826 mm
Tapered roller bearing Timken 94700-90154, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing NTN 4T-HM88542, Outer diameter: 56.5 mm | Inner diameter: 31.75 mm | Width: 27.783 mm
Tapered roller bearing NTN 4T-938, Outer diameter: 155.5 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing Timken 674
Tapered roller bearing Timken HH932110-30000, Outer diameter: 304.8 mm | Inner diameter: 232.156 mm | Width: 57.15 mm
Tapered roller bearing Timken 53176/53375
Tapered roller bearing Timken LL205442, Inner diameter: 46.037 mm