Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-H212749/H212710 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-H212749/H212710, Outer diameter: 123.975 mm | Inner diameter: 65.987 mm | Width: 41.5 mm
Tapered roller bearing NTN
References
ntn:
4T-H212749/H212710
rubix:
204A7990
ean:
4547359784305
Technical specifications
Inner diameter
65.987
mm
Outer diameter
123.975
mm
Width
41.5
mm
Product details
Technical specifications
Product details : NTN 4T-H212749/H212710 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
65.987
mm
Outer diameter
123.975
mm
Width
41.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.15
excl. VAT
/
Each
£
110.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 32908XU, Outer diameter: 62 mm | Inner diameter: 40 mm | Width: 15 mm
Tapered roller bearing NTN 4T-L68149/L68110, Outer diameter: 59.131 mm | Inner diameter: 34.988 mm | Width: 15.875 mm
Tapered roller bearing Timken 23100/23256, Outer diameter: 65.088 mm | Inner diameter: 25.4 mm | Width: 22.22 mm
Tapered roller bearing NTN 4T-33005, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing Timken M231649-902A6, Outer diameter: 222.25 mm | Inner diameter: 152.4 mm | Width: 100.01 mm
Tapered roller bearing Timken 48290DW, Inner diameter: 127 mm
Tapered roller bearing SKF 30307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing NTN 4T-72200C/72487, Outer diameter: 123.825 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken 32011XM-90KM1, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 17.5 mm
Tapered roller bearing Timken 368A/362AX
Tapered roller bearing NTN 4T-32018X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken H414242/H414210
Tapered roller bearing SKF 31306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-453, Outer diameter: 107.95 mm | Inner diameter: 101.35 mm | Width: 24.605 mm
Tapered roller bearing Timken H916642