Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM446349-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 446349-902A4
Tapered roller bearing Timken
References
timken:
LM 446349-902A4
rubix:
396A3652
ean:
0053893789996
Product details
Technical specifications
Product details : TIMKEN LM446349-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,489.15
excl. VAT
/
Each
£
10,186.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM 237542-902A7
Tapered roller bearing NTN 4T-LM102949/LM102910, Outer diameter: 73.431 mm | Inner diameter: 45.242 mm | Width: 19.558 mm
Tapered roller bearing NTN 4T-34306, Outer diameter: 98.5 mm | Inner diameter: 77.788 mm | Width: 23.012 mm
Tapered roller bearing SKF 639175, Outer diameter: 52 mm | Inner diameter: 23 mm | Width: 15.73 mm
Tapered roller bearing Timken 744A
Tapered roller bearing Timken HH 221449/HH221410D
Tapered roller bearing Timken HM746646
Tapered roller bearing Timken 02878-90021, Outer diameter: 73.152 mm | Inner diameter: 35.052 mm | Width: 22.352 mm
Tapered roller bearing Timken 47490-90049, Outer diameter: 119.888 mm | Inner diameter: 71.374 mm | Width: 71.374 mm
Tapered roller bearing Timken 367DE, Inner diameter: 49.212 mm
Tapered roller bearing Timken 07087X/07210X, Outer diameter: 51 mm | Width: 15.01 mm
Tapered roller bearing Timken 71453-90113, Outer diameter: 190.5 mm | Inner diameter: 115.087 mm
Tapered roller bearing Timken HM129848-90010, Outer diameter: 220.663 mm | Inner diameter: 144.45 mm | Width: 155.575 mm
Tapered roller bearing Timken 567A-90069, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 80.963 mm
Tapered roller bearing NTN 4T-16137, Outer diameter: 54 mm | Inner diameter: 34.925 mm | Width: 20.638 mm