Tapered roller bearing SKF 639175, Outer diameter: 52 mm | Inner diameter: 23 mm | Width: 15.73 mm
Tapered Roller Bearing
See technical informationReferences
SKF:639175
Rubix:104A9978
Manufacturer :44232
EAN:7316570002782

Product details : SKF TAPERED ROLLER BRG 639175
Roller bearing Tapered radial Single row - ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,73x52x52 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 23 mm |
| Outer diameter | 52 mm |
| Width | 15.73 mm |
| Bearing Clearance | cn |
| Series | 639175 |
| Material | bearing steel |
| Reference speed | 10000 rpm |
| Limit speed | 14000 rpm |
| Total bearing width | 15 mm |
| Basic static load, radial - C0r | 29 N |
| Basic dynamic load, radial - Cr | 27.5 N |
Show UNSPSC/ECL@SS
£ 65.80 excl. VAT
/ Each
£ 78.96 incl. VAT
- Delivery usually within ( 3 ) days
