NTN - Tapered Roller Bearing - 4T-LM11949L/LM11910
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 45.237 mm |
Width | 15.494 mm |
Logistics dimensions (L x W x H) | 45,237x45,237x17,066 mm |
---|---|
Logistic Weight | 134 g |
Inner diameter | 19.05 mm |
Outer diameter | 45.237 mm |
Width | 15.494 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 28600 N |
Basic dynamic load, radial - Cr | 283000 N |
Usually arrives within 14 working days