Tapered roller bearing NTN 33017U, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
NTN - Tapered Roller Bearing - ET-33011
See technical informationSee documentsReferences
NTN:33017U
Rubix:204A6791
EAN:4547359530094



Documents
Product details : NTN 33017U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x36 mm |
|---|---|
| Logistic Weight | 1,72 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Series | 33000 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 296000 N |
| Basic dynamic load, radial - Cr | 176000 N |
Show UNSPSC/ECL@SS
£ 58.30 excl. VAT
/ Each
£ 69.96 incl. VAT
- Delivery usually within ( 3 ) days
