Precision Tapered Roller Bearing Cone
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 81.407 mm |
Width | 36.513 mm |
Logistics dimensions (L x W x H) | 36,513x81,407x81,407 mm |
---|---|
Logistic Weight | 897 g |
Packaged dimensions (D x W x H) | 44,45x98,552x98,552 mm |
Inner diameter | 53.975 mm |
Outer diameter | 81.407 mm |
Width | 36.513 mm |
Usually arrives within 14 working days