NTN - Tapered Roller Bearing - 30244
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 270x270x49 mm |
---|---|
Logistic Weight | 11,04 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 49 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 605000 N |
Basic dynamic load, radial - Cr | 45000 N |
Usually arrives within 14 working days