Timken Tapered Roller Bearing HM
Inner diameter | 33.337 mm |
---|---|
Outer diameter | 73.03 mm |
Width | 29.37 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 357 g |
Inner diameter | 33.337 mm |
Outer diameter | 73.03 mm |
Width | 29.37 mm |
Bearing Clearance | CN |
Series | HM |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 111000 N |
Basic dynamic load, radial - Cr | 103000 N |
Usually arrives within 14 working days