Tapered roller bearing set
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 123 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 123 mm |
Bearing Clearance | CN |
Series | 322 |
Cage | Steel |
Limit speed | 3450 rpm |
Total bearing width | 123 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1450000 N |
Basic dynamic load, radial - Cr | 980000 N |
Usually arrives within 14 working days