Tapered roller bearing Timken 30209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing
See technical informationReferences
Timken:30209
Rubix:105A7185
Manufacturer :100142482
EAN:0053893430751

Product details : TIMKEN 30209M-90KM1 METRIC TAPER BEARING 30209-90KM1
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
The widest choice, including dimensions in imperial and metric
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Applications
For logistics, energy, agriculture, printing, etc.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 478,1 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 20.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.59 excl. VAT
/ Each
£ 16.31 incl. VAT
- In stock: Next day delivery





