Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M241549-90027 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 241549-90027
Tapered roller bearing Timken
References
timken:
M 241549-90027
rubix:
396A3694
ean:
0053893542966
Product details
Technical specifications
Product details : TIMKEN M241549-90027 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,537.52
excl. VAT
/
Each
£
10,245.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken H914811, Outer diameter: 152.4 mm | Width: 35.1 mm
Tapered roller bearing NTN 4T-555S/552A, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 38.1 mm
Tapered roller bearing Timken HH224335-902A1, Outer diameter: 212.852 mm | Inner diameter: 101.6 mm | Width: 143.002 mm
Tapered roller bearing Timken HM 212046/HM212011
Tapered roller bearing Timken H234610, Outer diameter: 269.875 mm | Width: 61.912 mm
Tapered roller bearing Timken L305610, Outer diameter: 80.962 mm | Width: 14.288 mm
Tapered roller bearing Timken LM11949-902A1, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 38.1 mm
Tapered roller bearing NSK 30205J, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing Timken 39590A-90032, Outer diameter: 112.776 mm | Inner diameter: 66.548 mm | Width: 60.452 mm
Tapered roller bearing NTN 4T-02875, Outer diameter: 54.2 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing Timken 74850P
Tapered roller bearing Timken 621, Inner diameter: 53.975 mm | Width: 41.275 mm
Tapered roller bearing Timken L44643-90049, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm
Tapered roller bearing Timken 64433/64700B
Tapered roller bearing SKF 32014 X/Q, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 26.69 mm