Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M244249-902C6 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 244249-902C6
Tapered roller bearing Timken
References
timken:
M 244249-902C6
rubix:
396A3703
ean:
0053893800356
Product details
Technical specifications
Product details : TIMKEN M244249-902C6 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,323.17
excl. VAT
/
Each
£
6,387.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 33112U, Outer diameter: 100 mm | Inner diameter: 60 mm | Width: 30 mm
Tapered roller bearing Timken JHM720249, Outer diameter: 160 mm | Inner diameter: 100 mm | Width: 41 mm
Tapered roller bearing NTN 4T-483, Outer diameter: 93 mm | Inner diameter: 63.5 mm | Width: 29.007 mm
Tapered roller bearing Timken 39590-90078, Outer diameter: 112.776 mm | Inner diameter: 66.802 mm | Width: 66.802 mm
Tapered roller bearing NTN 4T-HM88610, Outer diameter: 72.233 mm | Inner diameter: 60.325 mm | Width: 19.842 mm
Tapered roller bearing SKF 30206 J2/Q, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm
Tapered roller bearing Timken HM813849, Inner diameter: 71.437 mm
Tapered roller bearing Timken HM914545, Inner diameter: 69.85 mm
Tapered roller bearing Timken 33118, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 45 mm
Tapered roller bearing SKF LM 29749/710/QCL7CVA607, Outer diameter: 65088 mm | Inner diameter: 38.1 mm | Width: 19.024 mm
Tapered roller bearing NTN 4T-65385, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered roller bearing Timken JXC25469C-90UA3, Outer diameter: 84 mm | Inner diameter: 49 mm | Width: 43 mm
Tapered roller bearing Timken 74550-90269, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing NTN 4T-67391, Outer diameter: 165.5 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Tapered roller bearing Timken 98400-90074, Outer diameter: 200.152 mm | Inner diameter: 101.6 mm | Width: 115.824 mm