Tapered roller bearing NTN 4T-65385, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-65385
See technical informationReferences
NTN:4T-65385
Rubix:204A7837
EAN:4547359828450




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 114.3 mm |
| Width | 44.45 mm |
Product details : NTN 4T-65385 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x114,3x44,45 mm |
|---|---|
| Logistic Weight | 1485 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 114.3 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 106.72 excl. VAT
/ Each
£ 128.06 incl. VAT
- Usually arrives within 14 working days