Tapered Roller Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 65088 mm |
Width | 19.024 mm |
Logistics dimensions (L x W x H) | 19,02x65,09x65,09 mm |
---|---|
Logistic Weight | 232 g |
Inner diameter | 38.1 mm |
Outer diameter | 65088 mm |
Width | 19.024 mm |
Bearing Clearance | cn |
Series | lm |
Reference speed | 7500 rpm |
Limit speed | 11000 rpm |
Total bearing width | 18034 mm |
Basic static load, radial - C0r | 57 N |
Basic dynamic load, radial - Cr | 42.9 N |
Usually arrives within 14 working days