Tapered roller bearing Timken 98400-90074, Outer diameter: 200.152 mm | Inner diameter: 101.6 mm | Width: 115.888 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:98400-90074
Rubix:100A6605
EAN:0053893458403


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 200.152 mm |
| Width | 115.888 mm |
Product details : TIMKEN 98400-90074 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 200.152 mm |
| Width | 115.888 mm |
| Weight | 14.309 kg |
| Series | 98000 |
| Basic dynamic load, radial - Cr | 839000 N |
Show UNSPSC/ECL@SS
£ 2,281.65 excl. VAT
/ Each
£ 2,737.98 incl. VAT
- Usually arrives within 14 working days