Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M244249-902G1 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 244249-902G1
Tapered roller bearing Timken
References
timken:
M 244249-902G1
rubix:
396A3704
ean:
0053893168838
Product details
Technical specifications
Product details : TIMKEN M244249-902G1 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,323.17
excl. VAT
/
Each
£
6,387.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 33287-90066, Outer diameter: 117.602 mm | Inner diameter: 73.152 mm | Width: 66.802 mm
Tapered roller bearing Timken J 90354/J90748
Tapered roller bearing NTN 4T-2580/2523S, Outer diameter: 69.85 mm | Inner diameter: 31.75 mm | Width: 23.812 mm
Tapered roller bearing Timken JL725316
Tapered roller bearing Timken 55444D, Outer diameter: 112.712 mm | Width: 46.038 mm
Tapered roller bearing Timken 31312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken JLM820012-K0000, Outer diameter: 150 mm | Inner diameter: 125.476 mm | Width: 26 mm
Tapered roller bearing NTN 4T-938, Outer diameter: 155.5 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing Timken J16154
Tapered roller bearing NTN 4T-3880, Outer diameter: 63.5 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken L812148, Inner diameter: 66.675 mm
Tapered roller bearing NTN 4T-47490/47420, Outer diameter: 120 mm | Inner diameter: 71.438 mm | Width: 32.545 mm
Tapered roller bearing Timken 444, Inner diameter: 38.1 mm | Width: 29.901 mm
Tapered roller bearing Timken NA 15117SW-90169
Tapered roller bearing SKF 566/563/Q, Outer diameter: 127.022 mm | Inner diameter: 70 mm | Width: 36.512 mm