Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA81550-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken NA 81550/81963CD, Outer diameter: 244.475 mm | Inner diameter: 139.7 mm
Tapered Roller Bearing
References
timken:
NA 81550/81963CD
rubix:
397A4848
ean:
0053893868479
Technical specifications
Inner diameter
139.7
mm
Outer diameter
244.475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN NA81550-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
139.7
mm
Outer diameter
244.475
mm
Series
81000
Total bearing width
107.95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,483.30
excl. VAT
/
Each
£
4,179.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 42325DE, Inner diameter: 82.55 mm
Tapered roller bearing Timken 362, Outer diameter: 90 mm | Width: 15.875 mm
Tapered roller bearing Timken H 239640-90068
Tapered roller bearing Timken JLM508748-90N01, Outer diameter: 94.996 mm | Inner diameter: 59.944 mm | Width: 54.102 mm
Tapered roller bearing Timken 3585/3525
Tapered roller bearing Timken HM 237545-90150
Tapered roller bearing Timken 363D, Outer diameter: 90 mm | Width: 42.07 mm
Tapered roller bearing Timken 759-90169, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 104.902 mm
Tapered roller bearing Timken 3875-90010, Outer diameter: 85.852 mm | Inner diameter: 38.1 mm | Width: 30.226 mm
Tapered roller bearing Timken 98400-90031, Outer diameter: 199.898 mm | Inner diameter: 101.6 mm | Width: 105.41 mm
Tapered roller bearing Timken 25580/25522
Tapered roller bearing Timken 78248C, Inner diameter: 63.5 mm
Tapered roller bearing Timken L102810B
Tapered roller bearing Timken 344A, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing Timken 52393-90136, Outer diameter: 161.925 mm | Inner diameter: 100.013 mm