Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN T139W-904A2 THRUST TAPERED ROLLER BEARING
Tapered roller bearing Timken T 139W
Tapered roller bearing Timken
References
timken:
T 139W
rubix:
105A9598
ean:
0053893939674
Product details
Technical specifications
Product details : TIMKEN T139W-904A2 THRUST TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.70
excl. VAT
/
Each
£
39.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 382 A, Width: 15.875 mm
Tapered roller bearing Timken 476-90020, Outer diameter: 119.888 mm | Inner diameter: 59.944 mm | Width: 65.024 mm
Tapered roller bearing Timken JM205149-90N02, Outer diameter: 89.916 mm | Inner diameter: 50.038 mm | Width: 61.976 mm
Tapered roller bearing NTN 4T-LM245846/LM245810E1
Tapered roller bearing SKF 33116, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 37 mm
Tapered roller bearing Timken 44150/44348B
Tapered roller bearing Timken HM129848-90012, Outer diameter: 220.726 mm | Inner diameter: 144.526 mm
Tapered roller bearing Timken 368A-90161, Outer diameter: 89.916 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing NTN 4T-HM807011, Outer diameter: 104.775 mm | Width: 28.575 mm
Tapered roller bearing Timken 95514X
Tapered roller bearing Timken 32940-90KA3, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 39 mm
Tapered roller bearing Timken 2973-30000, Outer diameter: 65.024 mm | Inner diameter: 42.926 mm | Width: 25.654 mm
Tapered roller bearing Timken 436/432
Tapered roller bearing Timken 28985/28920-30000, Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-365/362A, Outer diameter: 88.9 mm | Inner diameter: 50 mm | Width: 20.638 mm