Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 44150-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 44150/44348B
Tapered roller bearing Timken
References
timken:
44150/44348B
rubix:
397A7958
ean:
0013992314390
Product details
Technical specifications
Product details : TIMKEN 44150-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.03
excl. VAT
/
Each
£
183.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-15123/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 18.161 mm
Tapered roller bearing Timken 2879/2820
Tapered roller bearing Timken HM124646-90014, Outer diameter: 195.263 mm | Inner diameter: 119.063 mm | Width: 142.875 mm
Tapered roller bearing Timken 612B, Outer diameter: 120.65 mm | Width: 31.75 mm
Tapered roller bearing Timken 32214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 32.25 mm
Tapered roller bearing Timken 34478D, Outer diameter: 121.442 mm | Inner diameter: 69.95 mm | Width: 52.39 mm
Tapered roller bearing Timken 96140B
Tapered roller bearing Timken 71451/71750
Tapered roller bearing SKF 30305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing Timken 48290-90077, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.852 mm
Tapered roller bearing FAG 30210-A>A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 17 mm
Tapered roller bearing NTN 32922XA, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 25 mm
Tapered roller bearing Timken XC 06536CD/JXC06536DC
Tapered roller bearing NTN 4T-33206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing Timken 55206C, Inner diameter: 52.387 mm