Tapered roller bearing NTN 4T-32009X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
NTN - Tapered Roller Bearing - 4T-32009X
See technical informationReferences
NTN:4T-32009X
Rubix:204A7317
EAN:4547359003390



Product details : NTN 4T-32009X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x20 mm |
|---|---|
| Logistic Weight | 346 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 4800 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 57500 N |
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
- Delivery usually within ( 3 ) days
