Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 992 SYNTHETIC GLOVE 7 S
TEGERA 992 SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 992
References
tegera:
992-7
rubix:
386A2345
ean:
7392626005228
Technical specifications
Size
7
Cutting resistance level
5
Main material
Nylon
See all Specifications
Product details
Technical specifications
Product details : TEGERA 992 SYNTHETIC GLOVE 7 S
TEGERA® 992, Cut resistant glove, Dyneema®, glass fibre thread, Lycra®, nylon, 13 gg, cut resistance level C, Cat. II, for precision work
Technical specifications
Attributes
Size
7
Cutting resistance level
5
Main material
Nylon
Abrasion resistance level
1
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 10
"POLYCO 7551 TOUCHSTONE KEVLAR SLEEVE 18"" 2X4XC YLW PK1"
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 5 2XS
"ANSELL 11-251-16-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 16"""
TEGERA 910 TEXTILE GLOVE CRF 10 XL
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 6/XS
TRAFFIGLOV TG5140 MICRODEX NITRILE GREEN 4X44C GLOVES 11/2XL
PORTWEST A625O8RL VIS-TEX 5 CUT RESISTANT GLOVE ORANGE/BLACK SIZE L
TEGERA 8355 LEATHER GLOVE 12 3XL
TEGERA 457R SYNTHETIC GLOVE 11 2XL
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 8/M
TEGERA 70 SLEEVE CRF 9 L
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 6 XS
ANSELL 11-731 HYFLEX 4X42D INTERCEPT PU COATED GLOVES GRY SIZE 11
ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 8