Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066494 867/1Z BIT TX7/25 EXTRA TOUGH
WERA 066494 867/1Z BIT TX7/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066494001
rubix:
2518011
ean:
4013288030429
Technical specifications
Imprint
Torx
Imprint size
7
See all Specifications
Product details
Technical specifications
Product details : WERA 066494 867/1Z BIT TX7/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
7
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WERA 059631 840/4Z BIT HEX 4.0/89 HEX PLUS
WERA 066485 867/1Z BIT TX10/25 EXTRA TOUGH
WERA 060132 867/4Z BIT TX10/50 EXTRA TOUGH
ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
WERA 066274 867/1Z IP BIT TORX PLUS 6IP/25 EXTRA HARD
MTD06T50 ISS 3/8 DR. MALE T50 TORX 50MM LONG
WERA 059634 840/4Z BIT HEX 4.0/152 HEX PLUS
"WERA 066635 871/1 BIT TORQ SET 5/16""/32 EXTRA TOUGH"
WERA 059810 851/4TZ BIT PH2/50 EXTRA TOUGH TORSION
"WERA 135091 840/4Z BIT HEX 5/64""/50 EXTRA TOUGH"
WERA 066122 867/1BTZ BIT TX15/25 EXTRA TOUGH BITORSION
FACOM POZIDRIV BIT ED.662
ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM
WERA 059320 800/4Z BIT SLOTTED 0.8/4/50 EXTRA TOUGH
WERA 066684 871/4 BIT TORQ SET 3/89 EXTRA TOUGH