Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066485 867/1Z BIT TX10/25 EXTRA TOUGH
WERA 066485 867/1Z BIT TX10/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066485001
rubix:
2518014
ean:
4013288030320
Technical specifications
Imprint
Torx
Imprint size
10
See all Specifications
Product details
Technical specifications
Product details : WERA 066485 867/1Z BIT TX10/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
10
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
ISS MTD06T30L T30 TORX LONG 3/8 INCH DRIVE MALE
WERA 135090 840/4Z BIT HEX 1/16/50 EXTRA TOUGH
FACOM ES.604,5 BIT ES.604 5
WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH
GEDORE RED R62551910 19MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
ROEBUCK EXTRA LONG BIT PZ1 X 152MM
BAHCO 70S/H8-5P IMPACT SCREWDRIVER BIT 5/16
WERA 066766 875/1 BIT TRIWING 4/25 EXTRA TOUGH
WERA 059785 851/4Z BIT PH2/127 EXTRA TOUGH
WERA 059604 840/4Z BIT HEX 2.5/50 EXTRA TOUGH
WERA 060052 867/4ZBO SECURITY BIT TX20/89 EXTRA TOUGH
WERA 060139 867/4ZBO BIT SECURITY TX8/70 EXTRA TOUGH
WERA 135202 867/4Z BIT TX3/50 EXTRA TOUGH
ROEBUCK BIT SLOTTED 1.2 X 6.5 X 25MM
ROEBUCK BIT TORX TX 20 X 25MM