Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066510 867/1ZBO BIT SECURITY TX20/25 EXTRA TOUGH
WERA 066510 867/1ZBO BIT SECURITY TX20/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066510001
rubix:
2518029
ean:
4013288015877
Technical specifications
Length
25
mm
Imprint size
20
See all Specifications
Product details
Technical specifications
Product details : WERA 066510 867/1ZBO BIT SECURITY TX20/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
20
Imprint
torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 071228 3869/4 NUTSETTER 3/8""/50 STAINLESS"
WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH
WERA 056535 851/1Z BIT PH3/32 EXTRA TOUGH
BAHCO 7809M-12 SOCKET 1/2
FACOM EX.625 EX625 T25 LONG REACH TORX BIT
APEX EXTENSION 100MM 92550740 87150488 MPEX-376-4
FACOM IMPACT BIT ENH.303/4
BAHCO 7993T0140 14MM SOCKET
FACOM EXRP.130 EXP.1 - STANDARD BITS SERIES 1 FOR TAMPER RESISTANT TOR
FACOM EX.255 T55 X 35MM 5/16 HEX BIT EX255
FACOM POZIDRIV BIT ED.203
CONTRACTOR FL-1860B 1ST SCREWDRIVER BIT HOLDER
FACOM POZIDRIV BIT ED.633T
BAHCO 6709M-6 SOCKET 1/4
FACOM ENH.210 ENH210 BITS FOR HEXAGON SKTS