Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 056233 800/1TZ BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH TORSION
WERA 056233 800/1TZ BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH TORSION
Screwdriver bit Wera
References
wera:
82056233
rubix:
2573602
ean:
4013288011183
Technical specifications
Imprint
flat
Imprint size
1,2x6,5
Product details
Technical specifications
Product details : WERA 056233 800/1TZ BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH TORSION
Technical specifications
Attributes
Imprint
flat
Imprint size
1,2x6,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.14
excl. VAT
/
Each
£
1.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM
DEWALT SCREWDRIVER BITS PH2 25MM PACK OF 5 DT7232-QZ
WERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION
ROEBUCK BIT POZIDRIV NO 2 X 50MM
FACOM TORX BIT EX.106
FACOM IMPACT BIT NEX.50A
WERA 064170 867/15 BIT TX20/45 M6DRIVE EXTRA TOUGH
WERA 060038 855/4Z BIT PZ2/152 EXTRA TOUGH
WERA 059780 851/4Z BIT PH2/110 EXTRA TOUGH
WERA 056404 851/1BDC BIT PH3/25 DIAMOND BITORSION
DEWALT EXTREME PH2 X 50MM DRILL BIT DT7998T-QZ PACK OF 5
FACOM TORX BIT EX.127
WERA 071033 3867/1TS BIT TX15/25 STAINLESS TORSION
WERA 060170 868/4 BIT SQUARE 3/50 EXTRA TOUGH
WERA 134673 867/4Z IP BIT TORX PLUS 20IP/89 EXTRA TOUGH