DEWALT EXTREME PH2 X 50MM DRILL BIT DT7998T-QZ PACK OF 5


DT7998T-QZ - Impact Torsion Bits 5 x PH2

References
dewalt:DT7998T-QZ
rubix:80252282
ean:5035048089477
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH2
See all Specifications

Product details : DEWALT EXTREME PH2 X 50MM DRILL BIT DT7998T-QZ PACK OF 5


Description of product: IMPACT TORSION Ph2 x 5 50mm screwdriver bits. Longer lifespan. Eliminates rounded screw heads. Less than 4° of movement. Characteristics of product: Type of screwdriver bit: Phillips. Performance: Standard. Size: PH2. Length: 50 mm. Packing unit: 5

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH2
Length50 mm
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • Usually arrives within 14 working days