• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Hand tools(25,128)
  • Portable power tools(1,552)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,638)
  • Pliers, vices, clamps(2,307)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,854)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Screwdrivers, L-keys, bits
  6. Screwdriver
  7. WERA 024402 977 CHISELDRIVER TX25/100 K'FORM+

WERA 024402 977 CHISELDRIVER TX25/100 K'FORM+

Screwdriver Wera

See technical information

References

Wera:05024402001
Rubix:2517766
EAN:4013288094766
brand logo
brand logo

Product details : WERA 024402 977 CHISELDRIVER TX25/100 K'FORM+


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.57 excl. VAT
/ Each
£ 11.48 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

WERA 028032 367 SCREWDRIVER TORX PLUS 8IP/60 K'FORM+BAHCO A6709M-3 SOCKET 1/4 AEROSPACEBAHCO 7993S0100 HEX BIT IMP.SOCKET 1/2- 10 MMFACOM ATWDH2X125 PRO-TWIST SCREWDRIVER POZI 2 X 125 BOLSTERWERA 138263 367BO SCREWDRIVER TORX SECURITY TX25/100 K/FORM+WERA 118004 2035 SCREWDRIVER 0.30/1.8/60 K'FORM MICRODRAPER 13367 POZI SOFT GRIP SCREWDRIVER PZ1 X 38MMDRAPER 13535 SLOTTED PARALLEL HARD GRIP SCREWDRIVER 4.0 X 100MMDRAPER 13399 SOFT GRIP SCREWDRIVER T15 X 100MMFACOM NUT SPINNER 6MM 74A.6ROEBUCK PRECISION SCREWDRIVER PH 0 X 60MMWERA 118090 2052 SCREWDRIVER BALLEND HEX 1.5/60 K'FORM MICROBAHCO BE-8230 SCREWDRIVER ERGO 0.6X3.5X125BAHCO BE-7803 NUT DRIVER ERGOBAHCO 7400TORX-E16 SOCKET 3/8
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap