FACOM NUT SPINNER 6MM 74A.6
74A-Forged pipe wrenches with screwdriver handle, metric sizes
See technical informationReferences
Facom:74A.6
Rubix:152A6591
EAN:3148519100808



Product details : FACOM NUT SPINNER 6MM 74A.6
74A – Metric forged socket wrenches with screwdriver handle
- Socket wrenches with screwdriver handle: ideal for screws where access is limited, at height or for small mechanical jobs.
- Protwist screwdriver handle for optimum comfort including difficult (un)tightening.
- Hex socket with deep bore for long threads.
- Forged body for maximum resistance.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
- Socket wrenches with screwdriver handle: ideal for screws where access is limited, at height or for small mechanical jobs.
- Protwist screwdriver handle for optimum comfort including difficult (un)tightening.
- Hex socket with deep bore for long threads.
- Forged body for maximum resistance.
- Metric dimensions: from 3.2 to 14 mm.
- Finish: Satin chrome-plated.
Strengths
• Pipe wrenches with screwdriver handle: ideal for screws with limited access or for small mechanical applications. • Protwist screwdriver grip for optimum comfort, even with strong loosening or tightening. • hexagonal socket with deep opening for long threaded rods. • Forged for maximum resistance. • Metric sizes: from 3.2 to 14 mm. • Execution: Chrome plated, satined.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x30x30 mm |
| Package weight | 124 g |
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Blade length | 125 mm |
| Length | 245 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Delivery usually within ( 14 ) days
