• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Hand tools(25,128)
  • Portable power tools(1,552)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,638)
  • Pliers, vices, clamps(2,307)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,854)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Screwdrivers, L-keys, bits
  6. Screwdriver
  7. WERA 032058 3367 SCREWDRIVER TX40/130 K'FORM STAINLESS

WERA 032058 3367 SCREWDRIVER TX40/130 K'FORM STAINLESS

Screwdriver Wera

See technical information

References

Wera:05032058001
Rubix:2517739
EAN:4013288107558
brand logo
brand logo

Product details : WERA 032058 3367 SCREWDRIVER TX40/130 K'FORM STAINLESS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

DRAPER 13542 SLOTTED HARD GRIP SCREWDRIVER 6.5 X 150MMDRAPER EXPERT 35183 PLAIN SLOT 6.5 X 150MM SOFT GRIP SCREWDRIVERWERA 051272 813 R BITHOLDING SCREWDRIVER WITH RAPIDAPTOR Q-RELEASEDRAPER EXPERT 35230 POUND THRU PZ TYPE SOFT GRIP SCREWDRIVER NO2X100MMROEBUCK SLOT-HEAD SCREWDRIVER - 8 X 175MM 826464DRAPER 34258 T7X75MM TX-STAR S/DRIVER PCKDWERA 110105 334 SCREWDRIVER SLOTTED 2.0/12.0/250 K'FORM+DRAPER 13579 TAMPERPROOF HG SCREWDRIVER T40H X 100MMDRAPER 48921 6 X 38MM PLAIN SLOT S/DRIVERWERA 008061 335 SCREWDRIVER SLOTTED 1.2/6.0/100 K'FORM+FACOM AT5.5X35 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 35 MMBAHCO BE-7920 SCREWDRIVER ERGO BTX 20X100BAHCO BE-7908 SCREWDRIVER ERGO BTX 8X75WERA 032032 3355 SCREWDRIVER PZ2/100 K'FORM STAINLESSWERA 118002 2035 SCREWDRIVER 0.23/1.5/40 K'FORM MICRO
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap