References
Draper Expert:35183
Rubix:80989247
Product details : DRAPER EXPERT 35183 PLAIN SLOT 6.5 X 150MM SOFT GRIP SCREWDRIVER
Screwdrivers with hardened SVCM satin chrome plated hexagonal blades. Attached to a soft grip, oil and solvent resistant handle with integrated toughened 'Pound Thru' metal cap designed for receiving hammer blows.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 6,5 mm |
| Blade length | 150 mm |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Delivery usually within ( 7 ) days

