Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH221442-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken HH 221442/HH221410
Tapered roller bearing Timken
References
timken:
HH 221442/HH221410
rubix:
101A0431
ean:
0053893790336
Product details
Technical specifications
Product details : TIMKEN HH221442-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Tapered roller bearing Timken
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
997.26
excl. VAT
/
Each
£
1,196.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 72188C/72487, Outer diameter: 123.825 mm | Inner diameter: 47.625 mm | Width: 36.513 mm
Tapered roller bearing SKF 33215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm
Tapered roller bearing FAG 30211-A>A, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 18 mm
Tapered roller bearing NTN 4T-522, Outer diameter: 101.6 mm | Inner diameter: 95.25 mm | Width: 26.988 mm
Tapered roller bearing Timken 15101/15244, Outer diameter: 61.999 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing Timken L507949/L507910, Outer diameter: 87.312 mm | Inner diameter: 57.15 mm | Width: 18.258 mm
Tapered roller bearing Timken 29580/29520, Outer diameter: 107.95 mm | Inner diameter: 60 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-M88040/M88010, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-355X/352, Outer diameter: 90.119 mm | Inner diameter: 44.45 mm | Width: 23 mm
Tapered roller bearing Timken H936310, Outer diameter: 330.2 mm | Width: 53.975 mm
Tapered roller bearing Timken 395S-20024, Outer diameter: 86.589 mm | Inner diameter: 66.675 mm | Width: 21.996 mm
Tapered roller bearing Timken 72488D, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 77.79 mm
Tapered roller bearing NTN 32316U, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing NTN 4T-M231610, Outer diameter: 222.25 mm | Inner diameter: 76.2 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-3478, Outer diameter: 57.5 mm | Inner diameter: 34.925 mm | Width: 29.771 mm