Double-Row Tapered Roller Bearing
Inner diameter | 111.125 mm |
---|---|
Outer diameter | 241.3 mm |
Width | 158.75 mm |
Logistics dimensions (L x W x H) | 158,75x241,3x241,3 mm |
---|---|
Logistic Weight | 32259 g |
Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
Package weight | 32259,5 g |
Inner diameter | 111.125 mm |
Outer diameter | 241.3 mm |
Width | 158.75 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days