Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32928-90KA3 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32928-90KA3, Outer diameter: 190 mm | Inner diameter: 140 mm | Width: 25 mm
Tapered roller bearing Timken
References
timken:
32928-90KA3
rubix:
100A0105
manufacturer :
101752506
Technical specifications
Inner diameter
140
mm
Outer diameter
190
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32928-90KA3 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
190
mm
Width
25
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.88
excl. VAT
/
Each
£
206.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 9378-902A2, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 104.902 mm
Tapered roller bearing Timken H 242649-90046
Tapered roller bearing Timken 18690-90019, Outer diameter: 79.502 mm | Inner diameter: 45.974 mm | Width: 41.272 mm
Tapered roller bearing Timken 98788B, Outer diameter: 59.53 mm | Width: 15.083 mm
Tapered roller bearing Timken HH221432, Inner diameter: 87.312 mm
Tapered roller bearing NTN 4T-55437, Outer diameter: 111.125 mm | Inner diameter: 104.52 mm | Width: 20.638 mm
Tapered roller bearing Timken LM 11949-90024
Tapered roller bearing Timken HM237545-90159, Outer diameter: 289.052 mm | Inner diameter: 177.8 mm | Width: 143.002 mm
Tapered roller bearing Timken 94700-902A6, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken 18690/18620, Outer diameter: 79.375 mm | Inner diameter: 46.038 mm | Width: 17.46 mm
Tapered roller bearing Timken HH221431/HH221410, Outer diameter: 190.5 mm | Inner diameter: 79.375 mm | Width: 57.15 mm
Tapered roller bearing Timken HM 237542-90143
Tapered roller bearing Timken LM545810-30000, Outer diameter: 438.048 mm | Inner diameter: 283.718 mm | Width: 53.975 mm
Tapered roller bearing Timken 95528-90144, Outer diameter: 234.95 mm | Inner diameter: 133.35 mm | Width: 143.002 mm
Tapered roller bearing Timken H 924045/H924010