Tapered Roller Bearing Double Cup Assembly
Inner diameter | 45.974 mm |
---|---|
Outer diameter | 79.502 mm |
Width | 41.272 mm |
Logistics dimensions (L x W x H) | 41,272x79,502x79,502 mm |
---|---|
Logistic Weight | 729 g |
Packaged dimensions (D x W x H) | 46,0756x85,8012x85,8012 mm |
Inner diameter | 45.974 mm |
Outer diameter | 79.502 mm |
Width | 41.272 mm |
Usually arrives within 14 working days